Beli double flaring di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Double Flaring Tool SetDeskripsi:Manufactured to double flare aluminium and copper tubing up to .040 Inch wall thickness producing SAE 45 Degree flares. Heat treated alloy steel swivel is precision ground and chromed to reduce friction. Heat treated drop forged yoke. Each adaptor is clearly stamped with the size for easy identification. Bright lustre plate finish with contrasting black oxide. Will also produce a single flare. Sizes: 3/16 Inch, 1/4 Inch, 5/16 Inch, 3/8 Inch, 7/16 Inch, 1/2 Inch, and 5/8 Inch.atribut:
- Angle of Flare: 45Degree
- Compatible Pipe Material: Aluminium Copper Soft Steel
- Compatible Pipe Size: 1/2Inch 1/4Inch 3/16Inch 3/8Inch 5/16Inch 5/8Inch 7/16Inch
- Lap Type: Single
- Type: Flaring Tool Set
- Includes: (7) Die Heads: 3/16 1/2 1/4 3/8 5/16 5/8 7/16 Carrying Case Cutter Double Flaring Tool
- Number of Pieces: 9
- Product Number: DFT625
- JTC Large Tube Cutter & Flaring Tool Set (Alat Pengembang Pipa)atribut:
- Size: 1/8\" to 1 1/8\"
- FLUKE HVAC Combo KitDeskripsi:Having the right tool for the job is essential. Having all the right tools when you need them is even better. The Fluke 116/323 HVAC Combo Kit gives you the best in a versatile, rugged multimeter and a fast-acting, general purpose clamp meter.The Fluke 116 comes with the Fluke 80BK-A integrated DMM temperature probe; no need to carry a separate thermometer. The microamp function allows flame sensor measurement down to 0.1 microamps. The AutoV/LoZ function prevents false readings caused by ghost voltage. The Fluke 116 also has a large white LED backlight for work in poorly lit areas. It measures resistance, continuity, frequency, and capacitance and provides Min/Max/Average readings with elapsed time to record signal fluctuations.Fluke 116 multimeters are independently tested for safe use in CAT III 600 V environments.True RMS measurements and optimized ergonomics make the Fluke 323 True RMS Clamp Meter the best general purpose clamp meter for commercial and residential electricians. The Fluke 323 model is ideally suited for current measurements up to 400 A in tight cable compartments.Together, the Fluke 116 HVAC Multimeter and 323 True RMS Clamp Meter give electricians the right tools for the job.atribut:
- Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V (FLK116); CAT III 600 V; CAT IV 300 V (FLK323)
- Display: Digital: 6000 counts, updates 4/sec
- Bar Graph: 33 segments, updates 32 per second
- Operating Temperature (°C): -10 to +50
- Storage Temperature (°C): -40 to +60
- AC Current Range/Resolution (μA): 600.0 / 0.1
- AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
- AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
- Battery Life (hour): 400 typical, without backlight
- Battery Type: 9 volt Alkaline, IEC 6LR61
- Continuity Range/Resolution (ohm): 600/1
- DC Current Range/Resolution (μA): 600.0 / 0.1
- DC Millivolt Range/Resolution (mV): 600.0/0.1
- DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
- Diode Test Range/Resolution (V): 2.00 / 0.001
- Frequency Range/Resolution (Hz): 99.99Hz-50.00kHz / 0.1Hz-0.001Hz
- Lo-Z Capacitance Range/Resolution (µF): 0.001 to 500
- Size (mm): 167x84x46 (FLK116); 207x75x34 (FLK323)
- Temperature Range/Resolution (Type-K Thermocouple) (°C): -40 to 400 (-40°F to 752°F) / 0.1 (0.2°F)
- Voltage (V): Max. 600 (between any terminal and earth ground)
- TRUSCO Flaring Tool (Alat Pengembang Pipa)atribut:
- Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
- Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
- YELLOW JACKET Tube Flaring & Swaging Tool (Alat Pengembang Pipa)Deskripsi:Swaging kits include multiple punch-style tools to swage different tubing sizes. The tools are struck on their shank with a hammer to drive in their tapered shaft and widen the end of tubing. They enlarge the tube so it can slide onto another tube of the same diameter. The two lengths of tubing connect without using fittings, and the connection is then brazed to form a permanent joint.atribut:
- UNSPSC: 27111607
- monotaro Mini Tube Cutter (Pemotong Pipa)Deskripsi:- Ketebalan dinding pipa yang dapat dipotong: stainless steel (maksimal 1 mm), pipa aluminium/tembaga (maksimal 2 mm), kuningan (maksimal 1,5 mm), PVC (maksimal 3 mm).- Dengan mengencangkan dan memutar handlenya, Anda dapat memotong aluminium, pipa tembaga, dan pipa PVC.Anda dapat memotong pipa tanpa meninggalkan serpihan potongan.atribut:
- Cleavable Wall Thickness (mm): (Stain) 1, up to (aluminum / copper pipe) 2, (brass) up to 1.5, (PVC) 3
- Compatible Pipe Diameter (inch): 1/8 to 7/8
- Compatible Pipe Diameter (Ø mm): 3 to 22
- Overall Length (mm): About 64
- MAXPOWER Flaring Tool Kitatribut:
- Size: GS-829
- Weldmax MIG Aluminium Welding Wire (Kawat Las)atribut:
- AWS Standards: A5.10 ER5356
- CARRSON Flaring Tool Kit (Alat Pengembang Pipa)Deskripsi:-Fungsi : Untuk Memotong Dan Pemekar Pipa Ac-Ukuran Pipa 3/16 Inch - 5/8 Inch-Termasuk Cutting Tube
- KRISBOW Flaring Tool Kit (Alat Pengembang Pipa)atribut:
- Dimensions (LxWxH)(mm): 240x200x240
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- BBK (Bunka Boeki Kogyo) Ratchet Torque WrenchDeskripsi:For tightening the flare nut when installing the air conditioner. Prevent leakage of refrigerant due to insufficient tightening of the flare nut and damage to the copper tube flare due to excessive tightening.atribut:
- Type: Simple type
- Main Uses: Refrigerant equipment
- Load Direction: right
- Head Shape: Ratchet type
- JTC Tube Cutter & Flaring Tool (Alat Pengembang Pipa)atribut:
- Range of Use: 1/8~1-1/8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Taper: 3/16・1/4・5/16・3/8・7/16・1/2・5/8
- Type: inch
- RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)Deskripsi:RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
- WESTWARD Flaring and Tubing Cutter Setatribut:
- Includes: Spare Cutter
- Features: Fold-Away Reamer
- Material Application: Aluminium, Brass, Copper
- Non-Sparking: No
- Flare Type: Double 45 Degree
- Kit Type: Flaring and Tubing Cutter Kit
- Container Type: Case
- Item: Flaring and Tubing Cutter Set
- Maximum Cutting Capacity (inch): 1.125
- Minimum Cutting Capacity (inch): 0.125
- Tube Flaring Size (inch): 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8
- TRUSCO Flaring ToolDeskripsi:Use:For flare processing of soft copper pipes and soft viscoelastic quality aluminumatribut:
- Fit Pipe Outer Diameter (mm): 4, 6, 8, 10, 12, 14, 16
- Mass (kg): 1
- Purpose of Use: For flaming processing of flexible soft copper refrigeration tube/Soft viscous aluminum pipe.
- WESTWARD Double Flaring ToolDeskripsi:Handheld flaring tools are gripped with one hand while turning their flaring cone handle with the other hand. They have multiple slots that hold tubing of different sizes and clamp it in place as the flaring cone presses into the end of the tube. Flaring tools create a funnel-shaped end (flare) that forms a tight joint with a flared tube fitting, eliminating the need for brazing or soldering. The flare height is adjusted by moving the tubing up or down in the slot before flaring. Tube flaring tools are commonly used to connect refrigerant tubing in mini-split systems.atribut:
- Material Application: Aluminium, Brass, Copper
- Product Type: Double Flaring Tool
- Tool Length (inch): 11 13/16
- Cone Type: Swivel
- Flare Type: Double 45 Degree
- For Tube Size (inch): 3/16; 1/4; 5/16; 3/8; 7/16; 1/2; 5/8
- Body Material: Steel
- Manufacturer Part Number: 3CYN8
- Maximum Wall Thickness (inch): 0.065
- Number of Sizes: 7
- UNSPSC: 27111607
- RIDGID Double Lap Adapteratribut:
- Size (inch): 3/16
- Part Tool: P
- Dimensions (cm): 15.24x11.43x1.02
- Catalog Number: 31597
Daftar Harga double flaring Terbaru October 2026
| Kennedy Double Flaring Tool Set | Rp1.199.900 |
| JTC Large Tube Cutter & Flaring Tool Set (Alat Pengembang Pipa) | Rp1.799.900 |
| FLUKE HVAC Combo Kit | Rp12.999.900 |
| Rothenberger Reeling Flaring Tool | Rp6.099.900 |
| TRUSCO Flaring Tool (Alat Pengembang Pipa) | Rp2.199.900 |
| YELLOW JACKET Tube Flaring & Swaging Tool (Alat Pengembang Pipa) | Rp659.900 |
| monotaro Mini Tube Cutter (Pemotong Pipa) | Rp109.900 |
| MAXPOWER Flaring Tool Kit | Rp399.900 |
| Weldmax MIG Aluminium Welding Wire (Kawat Las) | Rp929.900 |
| CARRSON Flaring Tool Kit (Alat Pengembang Pipa) | Rp229.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P101535883-1.jpg)


/maP101501802-4.jpg)
/dlP109933489-6.jpg)
/P102248115-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Alumunium/Weldmax%20MIG%20Aluminium%20Welding%20Wire%20(Kawat%20Las)/7tP106653281-1.jpg)
/6oP107594240-1.jpg)
/24P104569076-2.jpg)
/P101518183-1.jpg)
%20Ratchet%20Torque%20Wrench/giP103666594-1.jpg)
/P101540139-1.jpg)
/9wP102241356-7.jpg)



/jqP104966710-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)